Quick Drying Rinse Aid, 1.06 gal. Jug, 2 PK
Mfr # 5257139
Zoro # G9197054
product price: $205.99
/pk 2, $103.00/ea
Free Shipping & Returns
Key Features
Cleaner Chemical Product Grouping
Portion Control System Chemicals
Recommended Dilution
1:255
Fragrance
Unscented
Cleaner Form
Liquid
Primary Chemical
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5257139
Zoro #
G9197054
UPC #
807174507393
Country of Origin
United States
Dimensions
Cleaner Container Size
4 L
Size
1.06 gal.
Container Size
4 L
Details
Cleaner Chemical Product Grouping
Portion Control System Chemicals
Recommended Dilution
1:255
Fragrance
Unscented
Cleaner Form
Liquid
Primary Chemical
None
Form
Liquid
Cleaner Container Type
Jug
Container Type
Jug
Item
Quick Drying Rinse Aid
Color
Red
Item - Portion Control System Chemicals
Dish Drying Rinse Aid
Contains
HTDS A10
Surfaces for Use On
Hard Nonporous Surfaces
Product Label
Quick Drying Rinse Aid
Description
Quick Drying Rinse Aid, Chemical Series Revoflow, Cleaner Form Liquid, Container Size 4 L, Container Type Jug, Primary Chemical Not Applicable, Recommended Dilution 1:255, Concentrated, Fragrance Unscented, Surfaces for Use On Hard Nonporous Surfaces, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.