Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanitizer Concentrate, 5L Hose End Sprayer, Unscented

  • Mfr # 5753301

  • Zoro # G5132741


product price: $90.45
/ea
Free Shipping & Returns

Key Features

Container Type
Hose End Sprayer
Size
5L
Fragrance
Unscented
Primary Chemical
None
Cleaner Chemical Product Grouping
Portion Control System Chemicals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5753301
Zoro #
G5132741
UPC #
807174516661
Country of Origin
United States

Dimensions

Size
5L
Cleaner Container Size
5L
Container Size
5 L

Details

Container Type
Hose End Sprayer
Fragrance
Unscented
Item
Sanitizer Concentrate
Primary Chemical
None
Cleaner Chemical Product Grouping
Portion Control System Chemicals
Recommended Dilution
1:512
VOC Content
1.25 %
Standards
EPA, Kosher, NSF
RTU Yield per Container
677 gal.
Item - Portion Control System Chemicals
Sanitizer
Cleaner Form
Liquid
Net Weight
169.07 oz.
Flash Point
More Than 200 Degrees F
Cleaner Container Type
Hose End Connection Bottle
Sub-Category
Sanitizer
Nonflammable
Yes
pH Level
7.9
Label Number
D4
Label Color Coding
Red
Properties
Butyl Free, No Rinse Required, Nonflammable
EPA Registration Number
70627-63
Plastic Safe
No
Low Foaming
No
Rinse Required
No
Compatible Mfg. Model Number
D1226566
Surfaces for Use On
Hard Nonporous Surfaces
Butyl Free
Yes
pH Value
Neutral
Product Label
Sanitizer
Fits Dispenser Series
RTD
NSF Rating
D2
EPA Registered
Yes

Description

Sanitizer, Label Number D4, Label Color Coding Red, Chemical Series Final Step, Cleaner Form Liquid, Compatible Mfg. Model Number D1226566, Container Size 5 L, Container Type Hose End Sprayer, Fits Dispenser Series RTD, NSF Rating D2, pH Level 7.9, pH Value Neutral, Primary Chemical None, Recommended Dilution 1:512, Concentrated, EPA Registered Yes, Properties Butyl Free, No Rinse Required, Nonflammable, EPA Registration Number 70627-63, Flash Point 200 Degrees F, VOC Content 1 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.