
Soft Care Instant Gel Hand Sanitizer AF, 1,300 mL Cartridge, Fresh Scent, 6PK
Mfr # 100961733
Zoro # G911436469
product price:Ā $169.99
/pk 6, $28.33/ea
Free Shipping & Returns
Key Features
Form
Gel
Container Type
Cartridge
Formula
alcohol-free
Fragrance
Fresh
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
100961733
Zoro #
G911436469
UPC #
-
Country of Origin
United States
Dimensions
Size
1,300 mL
Details
Item
Hand Sanitizer
Form
Gel
Container Type
Cartridge
Formula
alcohol-free
Fragrance
Fresh
Color
Clear
Standards
FDA Drug
For Use With
Soft CareĀ® Dispenser
Hand Sanitizers Type
Gel
Package Type
Cartridge
Description
Soft Care Instant Hand Sanitizer AF is an alcohol-free instant hand sanitizer rub. It is enriched with skin conditioning emollients to help protect against irritation and keep skin smooth and soft. This sanitizer kill germs while moisturizing and nurturing the skin of even the most frequent users. Dye-free, formula minimizes chance of irritation, increasing acceptance across healthcare staff and patients.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.