Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spot and Stain Remover, 32 oz., Citrus

  • Mfr # 101109752

  • Zoro # G3696901


product price: $42.65
/ea

Key Features

Recommended Dilution
1:128, 1:32
pH
6.9 to 7
Size
32 oz
Container Type
Portion Measuring Bottle
Fragrance
Floral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101109752
Zoro #
G3696901
UPC #
807174529425
Country of Origin
Canada

Dimensions

Size
32 oz
Container Size
32 oz

Details

Item
Spot and Stain Remover
Recommended Dilution
1:128, 1:32
pH
6.9 to 7
Container Type
Portion Measuring Bottle
Fragrance
Floral
Removes
Odors
RTU Yield per Container
8 to 32 gal
For Use With
Carpet
Standards
CRI, WoolSafe Approved
Product Label
Stench and Stain Digester
Flash Point
Greater Than 200 Degrees F
Primary Chemical
Alcohol, Sodium Hyroxide, Sodium Xylene Sulfonate, Solium Lauryl Sulfate
Rinse Required
Yes
Product Series
No Series
pH Value
Neutral
Cleaner Type
Carpet Cleaner
Cleaner Form
Liquid
Nonflammable
Yes
pH Level
7
Low Foaming
No
Maximum RTU Yield per Container
32 gal
VOC Content
0 %
Minimum RTU Yield per Container
8 gal
Surfaces for Use On
Carpet
NSF Rating
Not Rated

Description

Spot and Stain Remover, Cleaner Type Carpet Cleaner, Container Type Portion Measuring Bottle, Container Size 32 oz, Cleaner Form Liquid, Ready to Use/Concentrated Concentrated, pH Value Neutral, Fragrance Floral, Product Label Stench and Stain Digester, Standards CRI, WoolSafe Approved, Flash Point Greater Than 200 Degrees F, For Use With Carpet, Low Foaming No, Maximum RTU Yield per Container 32 gal, Minimum RTU Yield per Container 8 gal, NSF Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.