Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spot and Stain Remover, 32 oz., Fruity

  • Mfr # 101109759

  • Zoro # G3737797


product price: $31.19
/ea

Key Features

Recommended Dilution
Ready to Use
pH
6.9 to 7
Size
32 oz
Fragrance
Fruity
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101109759
Zoro #
G3737797
UPC #
807174528411
Country of Origin
United States

Dimensions

Size
32 oz
Container Size
32 oz

Details

Item
Spot and Stain Remover
Recommended Dilution
Ready to Use
pH
6.9 to 7
Fragrance
Fruity
Container Type
Bottle
Removes
Coffee, Cola, Stains, Tea
Standards
WoolSafe Approved
For Use With
Carpet
Surfaces for Use On
Carpet
Cleaner Type
Carpet Cleaner, Stain Remover
VOC Content
0 %
Product Series
No Series
Rinse Required
Yes
Maximum RTU Yield per Container
32 fl oz
Flash Point
Greater Than 200 Degrees F
pH Value
Acidic
pH Level
2.8
Cleaner Form
Liquid
Low Foaming
No
Nonflammable
Yes
Product Label
Tannin Stain Remover
Primary Chemical
2-Ethanol, Citric Acid, Linear Alohol Alkoxylate, Sodium Xylene Sulfonate
NSF Rating
Not Rated
Application
For Use as a Carpet Spotter/Stain Remover
Color
Yellow

Description

Spot and Stain Remover, Cleaner Type Carpet Cleaner, Stain Remover, Container Type Bottle, Container Size 32 oz, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, pH Value Acidic, Fragrance Fruity, Product Label Tannin Stain Remover, Standards WoolSafe Approved, Flash Point Greater Than 200 Degrees F, For Use With Carpet, Low Foaming No, Maximum RTU Yield per Container 32 fl oz, NSF Rating Not Rated

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.