Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suma EdenTM/MC D4.5, Liquid, 64 oz, PK4, 4PK

  • Mfr # 94374827

  • Zoro # G306569062


product price: $234.99
/pk 4, $58.75/ea
Free Shipping & Returns

Key Features

Container Type
Container
Fragrance
Characteristic
Primary Chemical
Lactic Acid; Phosphoric Acid
Weight
23.699 lbs
Size
64 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94374827
Zoro #
G306569062
UPC #
-
Country of Origin
Canada

Dimensions

Size
64 oz

Details

Item
Cleaners & Detergents
Container Type
Container
Fragrance
Characteristic
Primary Chemical
Lactic Acid; Phosphoric Acid
Weight
23.699 lbs
Cleaner Form
Liquid

Description

Formula is designed to remove surface microorganisms and contamination from processed fruit and vegetables. When used as directed on processed fruits and vegetables, it is effective against microorganisms. Eden does not require rinsing when used in the USA. Colorless with a characteristic scent.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.