
Suma Freeze D2.9 Floor Cleaner, Liquid, 1 gal, PK4, 4PK
Mfr # 948030
Zoro # G806569043
product price: $241.99
/pk 4, $60.50/ea
Free Shipping & Returns
Key Features
Form
Liquid
Size
1 gal
Color
Blue
Fragrance
Solvent
Container Type
Container
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
948030
Zoro #
G806569043
UPC #
-
Country of Origin
United States
Dimensions
Size
1 gal
Details
Item
Cleaners & Detergents
Form
Liquid
Color
Blue
Fragrance
Solvent
Container Type
Container
Weight
37.236 lbs
Recommended Dilution
RTU
Application
Floors
Primary Chemical
Diethylene Glycol Butyl Ether; Propylene Glycol
Description
Ready-to-use cleaner works effectively even in extreme conditions, tolerating temperatures as low as -29 degrees celsius. Convenient cleaner makes it easy to clean cold room and freezer floors without the hassle of defrosting. Leaves floors clean with no residue. Phosphate-free formula. Versatile and easy-to-use cleaner is an excellent choice for messy freezer floors.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.