Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suma Freeze D29 Freezer Cleaner, Blue

  • Mfr # DVO948030

  • Zoro # G807480651


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Application
Cold Room; Refrigerator
Color
Blue
Ready to Use/Concentrated
Ready-To-Use
Standards
NSF A5
Cleaner Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVO948030
Zoro #
G807480651
UPC #
807174530674
Country of Origin
United States

Dimensions

Size
128 fl oz (4 quart)

Details

Item
Suma Freeze D2.9 Freezer Cleaner
Application
Cold Room; Refrigerator
Color
Blue
Ready to Use/Concentrated
Ready-To-Use
Standards
NSF A5
Cleaner Form
Liquid
Type
Surface Cleaner
Features
Phosphate-free; Residue-free; Fragrance-free

Description

Suma Freeze D29 is a readytouse floor cleaner for cold rooms and freezers It allows you to clean freezer floors without defrosting the freezer Cleaner works down to negative 20 degrees Fahrenheit negative 29 degrees Celsius Versatile, phosphatefree cleaner is simple to use and leaves no residue It is blue in color with no fragrance added Kosher cleaner is also NSF A5 registered

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.