This item is Discontinued.

This item is Discontinued.
Tannin Stain Remover, 32 oz Bottle, Liquid, Fruity, Yellow, 6 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 904252
- Zoro #
- G401962775
- UPC #
- -
- Country of Origin
- United States
- Item
- Tannin Stain Remover
- Cleaner Form
- Liquid
- Cleaner Container Type
- Bottle
- Fragrance
- Fruity
- High Efficiency Compatibility
- Carpet
- Color
- Yellow
- Packaging Type
- Bottle
- Primary Chemical
- Diethylene Glycol Butyl Ether
- For Use On
- Carpet
- Contains
- Diethylene Glycol Butyl Ether
- Application
- Stain Remover
- Net Weight
- 14.793 lbs
- Recommended Dilution
- RTU
- Effective to Remove
- Coffee; Cola; Tea
- Form
- Liquid
Description
Use for removing brown stains created by coffee, tea and cola, and for use for debrowning of carpets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.