Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TASKI Ultra Plus Mop Frame, 16in Mophead Size, Black/White, 16in Wide

  • Mfr # D7520280

  • Zoro # G915510813


product price: $26.49
/ea

Key Features

Color
Black/White
Material
PET/Polyamide/Polyester
Application
Hard Flat Floor
For Use With
TASKIĀ® MicroStandard Damp Mop Blue
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7520280
Zoro #
G915510813
UPC #
807174538441
Country of Origin
China

Dimensions

Width
16 in

Details

Item
Clip Dust Mop Frames
Color
Black/White
Material
PET/Polyamide/Polyester
Application
Hard Flat Floor
For Use With
TASKIĀ® MicroStandard Damp Mop Blue

Description

The new Ultra handles and frames have been specifically designed for the professional TASKI cleaning system. hook and loop slides are easily removed, cleaned or replaced. Integrated locking device regulates speed at which the mop frame turns, simplifying mopping of walls, ceilings and baseboards. Lightweight and thin.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.