Zoro Homepage

Tempest Solvent Free Cleaner Degreaser, 5L Hose End Connection Bottle

  • Mfr # 100986532

  • Zoro # G7345499


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Recommended Dilution
1:32, 1:64, 1:128, 1:256
Cleaner Container Size
5 L
Cleaner Form
Liquid
Flash Point
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100986532
Zoro #
G7345499
UPC #
807174541977
Country of Origin
Canada

Dimensions

Cleaner Container Size
5 L
Size
5L
Container Size
5 L

Details

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Recommended Dilution
1:32, 1:64, 1:128, 1:256
Cleaner Form
Liquid
Flash Point
200 Degrees F
Green Certification or Other Recognition
None
Required Brush Speed
175 to 1000 rpm
Cleaner Container Type
Hose End Connection Bottle
VOC Content
0%
Primary Chemical
None
Standards
Kosher, NSF Rated
Item
Tempest Solvent Free Cleaner Degreaser
pH
12.2 at 1.2
Chemical No.
2A
Fragrance
Surfactant
Container Type
Hose End Connection Bottle
Color
Green
Nonflammable
Yes
Item - Portion Control System Chemicals
Cleaner Degreaser
Chemical Label Number
2A
Butyl Free
Yes
pH Level
13.11
Properties
Butyl Free, Low Foam, Nonflammable
Product Label
Industrial Degreaser
Label Number
64
NSF Rating
A1
Surfaces for Use On
Hard Nonporous Surfaces
Rinse Required
Yes
Plastic Safe
No
Label Color Coding
Blue
pH Value
Alkaline
Compatible Mfg. Model Number
D1226566
Fits Dispenser Series
RTD
Low Foaming
Yes

Description

Industrial Degreaser, Label Number 64, Label Color Coding Blue, Chemical Series Tempest, Cleaner Form Liquid, Compatible Mfg. Model Number D1226566, Container Size 5 L, Container Type Hose End Sprayer, Fits Dispenser Series RTD, NSF Rating A1, pH Level 13.11, pH Value Alkaline, Primary Chemical None, Recommended Dilution 1:128, 1:256, 1:32, 1:64, Concentrated, Properties Butyl Free, Low Foam, Nonflammable, Flash Point 200 Degrees F, VOC Content 0 Percent, Fragrance Unscented

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.