Shop DIVERSEY
See all product information
Create Account
Toilet Bowl Cleaner, Green, 32 oz.
- Mfr # 9302467
- Zoro # G121907742
product price:Â
$
51.59
/pk of 12, $4.30/ea
Key Features
Fragrance
Unscented
Features
Eliminates Odors Around Toilet Bowls and Urinals, For Use in Toilets and Urinals Found in Hospitals, Nursing Homes, Schools, Colleges and Hotels, Special HCL Formula Clings to Bowl and Below Water Line for Tough Stain Removal
Ready to Use/Concentrated
Ready to Use
Series
Crew
Container Size
32 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9302467
- Zoro #
- G121907742
- UPC #
- 807174563740
- Country of Origin
- United States
- Item
- Toilet Bowl Cleaner
- Fragrance
- Unscented
- Features
- Eliminates Odors Around Toilet Bowls and Urinals, For Use in Toilets and Urinals Found in Hospitals, Nursing Homes, Schools, Colleges and Hotels, Special HCL Formula Clings to Bowl and Below Water Line for Tough Stain Removal
- Ready to Use/Concentrated
- Ready to Use
- Series
- Crew
- Color
- Green
- Cleaner Form
- Liquid
- pH Value
- Acidic
- NSF Rating
- Not Rated
- Surfaces for Use On
- Floors, Plastic, Porcelain, Walls
- Recommended Dilution
- Ready To Use
- Container Type
- Bottle
- Primary Chemical
- Hydrochloric Acid
- pH Level
- 1
- VOC Content
- 0.1%
- Application
- Bowl Cleaner, Toilet & Urinal Cleaner
- Biodegradable
- No
- Nonflammable
- Yes
- Cleaner Chemical Product Grouping
- Toilet and Urinal Cleaner
- Rinse Required
- Yes
- Flash Point
- Greater than 200.12 Degrees F
- Net Weight
- 26.2875 lb
Description
Toilet and Urinal Cleaner, Toilet Bowl Cleaner, Primary Chemical Hydrochloric Acid, Surfaces for Use On Floors, Plastic, Porcelain, Walls, Container Type Bottle, Container Size 32 oz, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color Green, Product Series Crew(R), VOC Content 0.1 Percent, pH Level 1, pH Value Acidic, Biodegradable No, Flash Point Greater than 200.12 Degrees F, Nonflammable Yes, NSF Rating Not Rated