Toilet Bowl Cleaner, Lavender, 90 Pack, PK2
Mfr # CBD540731
Zoro # G2492427
product price: $53.95
/pk 2, $26.98/eaKey Features
Cleaner Chemical Product Grouping
Toilet Bowl Cleaner
Size
5 oz.
Container Type
Bucket
Fragrance
Lavender
Cleaner Form
Powder Packet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBD540731
Zoro #
G2492427
UPC #
019800906528
Country of Origin
United States
Dimensions
Size
5 oz.
Cleaner Container Size
90 ct.
Container Size
90 ct
Details
Cleaner Chemical Product Grouping
Toilet Bowl Cleaner
Container Type
Bucket
Item
Toilet Bowl Cleaner
Fragrance
Lavender
Cleaner Form
Powder Packet
Primary Chemical
None
Item - Bathroom Cleaners
Toilet Bowl Cleaner
Cleaner Container Type
Pail
Color
Blue
Recommended Dilution
Ready to Use
Standards
NSF Rated
Includes Chemical
None
VOC Content
1%
Nonflammable
Yes
Product Series
Crew
Surfaces for Use On
Hard Nonporous Surfaces
NSF Rating
C1
Properties
Nonflammable
Features
Pleasant Scent
Application
Formulated to Clean toilets, Urinals, Showers, Tubs, Sinks and Other Restroom Surfaces. Won'T Harm Plumbing Fixtures, Porcelain, Metal, Wood and Painted Surfaces Recommended For Daily/Frequent Cleaning Routines
Description
Toilet Bowl Cleaner, Toilet Bowl Cleaner, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Bucket, Container Size 90 ct, Fragrance Lavender, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Powder Packet, Color Blue, Product Series Crew, VOC Content 1 Percent, Nonflammable Yes, NSF Rating C1, NSF Rated, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.