Zoro Homepage

Trigger Spray Bottle, 32oz, 11 3/4"H, PK12

  • Mfr # D03916

  • Zoro # G8343127


product price: $40.19
/pk 12, $3.35/ea

Key Features

Color
Clear
Size
32 oz
Includes
(1) Trigger Sprayer
Standards
EPA Registered, OSHA
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D03916
Zoro #
G8343127
UPC #
10046500039161
Country of Origin
United States

Dimensions

Size
32 oz
Overall Height
11 3/4 in
Dip Tube Length
9 7/8 in
Closure Size
28/410

Details

Item
Dilution System Trigger Spray Bottle
Color
Clear
Imprinting
Virex II 256 One Step Disinfectant Cleaner
Includes
(1) Trigger Sprayer
Standards
EPA Registered, OSHA
Material
Plastic
Bottle Material
Plastic
Sprayer Color
Clear
Seal Material
Polyethylene Foam
Dispensing Type
Stream
Graduation Markings
No
Acid Resistant Seal
No
Closure Thread Style
410
Closure Diamenter
28 mm
Container Capacity
32 oz
Bottle Color
Clear
Sprayer Material
Plastic

Description

Dilution System Trigger Spray Bottle, Dispensing Type Stream, 32 oz, Clear, Sprayer Color Clear, Bottle Material Plastic, Sprayer Material Plastic, Dip Tube Length 9 7/8 in, Acid Resistant Seal No, Seal Material Polyethylene Foam, Imprinting Virex II 256 One Step Disinfectant Cleaner, Graduation Markings No, Overall Height 11 3/4 in, Closure Size 28/410, (1) Trigger Sprayer, Standards EPA Registered, OSHA, Closure Diamenter 28 mm, Closure Thread Style 410, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.