Trigger Spray Bottle, 32oz, 11 3/4"H, PK12
Mfr # D03917
Zoro # G8347144
product price: $34.85
/pk 12, $2.90/eaKey Features
Color
Clear
Includes
(1) Trigger Sprayer
Size
32 oz
Bottle Material
Plastic
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D03917
Zoro #
G8347144
UPC #
10046500039178
Country of Origin
United States
Dimensions
Size
32 oz
Closure Size
28/410
Overall Height
11 3/4 in
Dip Tube Length
9 7/8 in
Details
Item
Dilution System Trigger Spray Bottle
Color
Clear
Imprinting
Triad(TM/MC) III Disinfectant Cleaner
Includes
(1) Trigger Sprayer
Bottle Material
Plastic
Material
Plastic
Standards
EPA Registered
Closure Thread Style
410
Seal Material
Polyethylene Foam
Closure Diamenter
28 mm
Dispensing Type
Stream
Sprayer Color
Clear
Container Capacity
32 oz
Bottle Color
Clear
Graduation Markings
No
Acid Resistant Seal
No
Sprayer Material
Plastic
Description
Dilution System Trigger Spray Bottle, Dispensing Type Stream, 32 oz, Clear, Sprayer Color Clear, Bottle Material Plastic, Sprayer Material Plastic, Dip Tube Length 9 7/8 in, Acid Resistant Seal No, Seal Material Polyethylene Foam, Imprinting Triad(TM/MC) III Disinfectant Cleaner, Graduation Markings No, Overall Height 11 3/4 in, Closure Size 28/410, (1) Trigger Sprayer, Standards EPA Registered, Closure Diamenter 28 mm, Closure Thread Style 410, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.