UV Inspection Light, UV Black
Mfr # D5696916
Zoro # G9197553
product price: $73.75
/pk 4, $18.44/eaKey Features
Number of Batteries
3
Body Color
Black
Rechargeable
No
Includes
Not Included, Requires (3) AAA Batteries
Body Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D5696916
Zoro #
G9197553
UPC #
807174515053
Country of Origin
United States
Dimensions
Flashlight Battery Size
AAA
Battery Size
AAA
Alternate Battery Size
AAA
Details
Item
UV Inspection Light
Number of Batteries
3
Body Color
Black
Rechargeable
No
Includes
Not Included, Requires (3) AAA Batteries
Body Material
Plastic
Batteries Included
No
Flashlight Body Material
Plastic
Flashlight Battery Type
Alkaline
Lamp Type
UV
Weight with Batteries
11.6 oz
Special Features
Multifuel
Lighting Technology
LED
Power Source
Battery
Includes Charger
No
Battery Chemistry
Alkaline
Beam Focus
Fixed
Special Operating Modes
Ultraviolet
Beam Color
Black
Includes Batteries
No
Application
General Use
Description
UV Inspection Light, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries No, Number of Batteries 3, Rechargeable No, Body Color Black, Body Material Plastic, Lighting Technology LED, Weight with Batteries 11.6 oz, Alternate Battery Size AAA, Includes Charger No, Beam Color Black, Beam Focus Fixed, Special Features Multifuel, Special Operating Modes Ultraviolet, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.