Vericlean Fluorescent Marking Spray, 10 mL Spray, 6PK
Mfr # 101102924
Zoro # G016517346
product price: $122.99
/pk 6, $20.50/ea
Free Shipping & Returns
Key Features
Application
Marking Spray
Package Type
Spray
Form
Liquid
For Use On
Hard, Non-Porous Surfaces
Fragrance
Alcohol
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101102924
Zoro #
G016517346
UPC #
-
Country of Origin
United States
Dimensions
Size
10 mL
Details
Application
Marking Spray
Package Type
Spray
Form
Liquid
For Use On
Hard, Non-Porous Surfaces
Fragrance
Alcohol
Item
Disinfectants/Sanitizers
Primary Chemical
Isopropyl Alcohol
Effective to Remove
Dirt
Compatible With
Vericlean System
Description
VeriClean Fluorescent Marking Spray to be used as part of the VeriClean cleaning validation program. Can be applied to vertical, horizontal or the underside of surfaces with ease. Marked surfaces are easy to detect. Sprayer applies 6 in diameter circle, giving better clarity to the quality of cleaning than a single spot. Easy to remove with chemical and mechanical action. Spray, when dry, is invisible to the naked eye, but is easy to detect with a black light. iMap Software is a web-based data collection and reporting platform. Works on any smart device or computer, supports data collection from multiple monitoring methods, including ATP, direct observation and fluorescence. Automated reporting available 24/7, with reporting capability by facility, room, surface and cleaner. Applicable on any hard, non-porous surface.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.