Shop DIVERSEY
See all product information
Create Account
Virex II 256 Empty Spray Bottle, 32 oz, Clear, PK12
Mfr # D03916
Zoro # G601859622
product price:Â $55.99
/pk 12, $4.67/eaKey Features
Capacity
32 oz
Material
Plastic
Standards
EPA
Weight
2.79 lbs
Includes
(4) Reusable Trigger Sprayers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D03916
- Zoro #
- G601859622
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Spray Bottle
- Capacity
- 32 oz
- Color
- Clear
- Material
- Plastic
- Standards
- EPA
- Weight
- 2.79 lbs
- Includes
- (4) Reusable Trigger Sprayers
Description
Empty bottle for Virex II 256 One-Step Disinfectant Cleaner and Deodorant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.