Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Power, Foaming Wall Washer, Wall Cleaner, 20 oz, Aerosol Can, Floral, 12 PK

  • Mfr # 95401786

  • Zoro # G8764786


product price: $109.45
/pk 12, $9.12/ea
Free Shipping & Returns

Key Features

Container Size
20 oz
Container Type
Aerosol Can
Cleaner Form
Foam
Fragrance
Floral
Primary Chemical
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95401786
Zoro #
G8764786
UPC #
807174530780
Country of Origin
United States

Dimensions

Container Size
20 oz
Size
20 oz.

Details

Item
Wall Cleaner
Container Type
Aerosol Can
Cleaner Form
Foam
Fragrance
Floral
Primary Chemical
None
Recommended Dilution
Ready to Use
Color
Yellow
Surfaces for Use On
Use on Any Water Washable Hard Surface
Ready to Use/Concentrated
Ready to Use
Includes Chemical
None
Contains
Ammonia, Ethyl Alcohol, Propane
Cleaner Chemical Product Grouping
All Purpose Cleaners
Net Weight
15 oz.
RTU Yield per Container
20 oz.
Flash Point
-156 Degrees F
Application
Spray-and Wipe-Application
VOC Content
8%
Features
Scrub-free, Color-free
For Use On
Hard Nonporous Surfaces
Series
No Series
Properties
Butyl Free
Nonflammable
No
NSF Rating
Not Rated
Rinse Required
Yes
Butyl Free
Yes

Description

Wall Washer, Wall Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Aerosol Spray Can, 20 oz, Fragrance Cherry, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Foam, Color Colorless, Butyl Free Yes, VOC Content 8 Percent, Flash Point -156 Degrees F, NSF Rating Not Rated, Product Series No Series, Rinse Required Yes, Nonflammable No, Net Weight 20 oz, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.