This item is Discontinued.

Diversey Oxivir 1 Wipes, Characteristic Scent, 10" x 10", 60 Wipes, PK12 100962573

Oxivir 1 Wipes, Characteristic Scent, 10" x 10", 60 Wipes, PK12 (Discontinued)

  • Mfr # 100962573
  • Zoro # G404417739
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100962573
Zoro #
G404417739
UPC #
-
Country of Origin
Canada

Dimensions

Length
10"
Width
10"

Details

Item
Towels & Wipes
Color
White
Number of Sheets
1
Ply
1
Fragrance
Characteristic
Application
Medical Facilities; Recreational Facilities; Restrooms; Schools; Vessels
Packaging Type
Canister
Standards
EPA Reg. No. 70627-77; EPA List N; FDA
Cleaner Chemical Product Grouping
Benzyl Alcohol; Hydrogen Peroxide
Primary Chemical
Benzyl Alcohol; Hydrogen Peroxide
Recommended Dilution
RTU
Paper Towel Type
Disinfecting Wipes
Dispenser Capacity
30.4 lb
Net Weight
27.359 lbs
Wipes per Container
60
Surfaces for Use On
Hard Nonporous Surfaces

Description

Next generation, ready-to-use disinfectant cleaner, based on proprietary hydrogen peroxide (AHP) technology, delivers fast, effective virucide, bactericide, tuberculocide, fungicide and non-food contact sanitizer performance. Kills MRSA and Norovirus. Disinfects in one minute or less, making it the shortest contact time in the Diversey portfolio of disinfectants and disinfecting wipes: 30 seconds as a virucide (one minute for canine parvovirus); one minute as a bactericide, tuberculocide or fungicide; 10 seconds as a non-food-contact sanitizer; and 30 seconds as a soft-surface sanitizer. Colorless disinfectant features a nonintrusive, characteristic scent.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.