Zoro Homepage

Wire Rack, Black, Wire, Holds 1.5L Btls

  • Mfr # D3191762

  • Zoro # G3295074


product price: $35.55
/ea

Key Features

Color
Black
Material
Wire
For Use With
Bottles
Holds
(2) 5L RTD Bottles
Capacity
5 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3191762
Zoro #
G3295074
UPC #
807174492088
Country of Origin
China

Details

Color
Black
Material
Wire
For Use With
Bottles
Item
Wire Basket
Holds
(2) 5L RTD Bottles
Capacity
5 L
Product Series
RTD
Compatible Mfg. Model Number
Diversey 5 L RTD Bottles
Dispenser Series
RTD
Type
Wall Mountable

Description

Wire Basket, Compatible Mfg. Model Number Diversey 5 L RTD Bottles, Capacity 5 L, Holds (2) 5L RTD Bottles, Dispenser Series RTD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.