Zoro Homepage

Wiwax ProX Maintenance Emulsion, 1 gal Bottle, 4PK

  • Mfr # 101110064

  • Zoro # G515871611


product price: $241.99
/pk 4, $60.50/ea
Free Shipping & Returns

Key Features

Form
Liquid
Size
1 gal
Fragrance
Characteristic
For Use On Surface Material
Concrete Flooring; Rubber Flooring; Stone Flooring
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101110064
Zoro #
G515871611
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal

Details

Form
Liquid
Fragrance
Characteristic
For Use On Surface Material
Concrete Flooring; Rubber Flooring; Stone Flooring
Container Type
Bottle

Description

Wiwax ProX Maintenance Emulsion is a unique blend of waxes, polymers and detergents to effectively rejuvenate and maintain rubber as well as linoleum, asphalt, marble, stone, concrete and slate flooring.


  • Provides the floor with a shiny appearance.
  • An integral part of a comprehensive floor care program for cleaning, stripping and sealing rubber floors.
  • Provides protection when used on a regular basis.
  • Product does not contain any intentionally added PFAS.
  • For use as a rubber floor maintainer.
  • Can also be used on linoleum, asphalt, marble, stone, concrete and slate flooring.
  • Can be used for the rejuvenation, restoration and daily maintaining of stone and concrete flooring.

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.