Zoro Homepage

384 Well Orienter, Vertical, 2/pk, 2PK

  • Mfr # 247807

  • Zoro # G805299477


product price: $63.79
/pk 2, $31.90/ea

Key Features

Length
0.25 in
Width
5 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247807
Zoro #
G805299477
UPC #
-
Country of Origin
United States

Dimensions

Length
0.25 in
Width
5 in
Height
6 in

Description

Bright color lanes in vertical orientation clearly define columns and rows on assay plates. Help reduce fatigue and errors when pipetting multiple samples into plates and improve efficiency. Reusable plastic cards fit most standard flat and round bottom plates.
Bright colors Convenient viewing of lanes Quick and easy well orientationShipping Weight: 0.075 lbs
Shipping Dimensions: 5.00 x 6.00 x 0.25
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.