Breathe-Easy Petri Dish Strip Seals, 100/pk, 100PK

  • Mfr # 247124

  • Zoro # G905299612


product price: $137.99
/pk 100, $1.38/ea
Free Shipping & Returns

Key Features

Length
0.75 in
Width
4.75 in
Height
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247124
Zoro #
G905299612
UPC #
-
Country of Origin
United States

Dimensions

Length
0.75 in
Width
4.75 in
Height
4.75 in

Description

Apply Breathe-Easy strip seals to guard against contamination during culture incubation or long term storage of petri dishes. Strips are pre-cut from gas permeable membrane that allows the exchange of oxygen and CO2 for proper cell growth. Sealed dishes can be incubated or stored at temperatures from -80°C to +100°C. Pre-cut measured strips wrap completely around a 100 mm diameter petri dish.
Shipping Weight: 1 lbs
Shipping Dimensions: 4.75 x 4.75 x 0.75
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.