Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ContainerSEAL, White, 3/4 in thick

  • Mfr # 247123

  • Zoro # G305299212


product price: $83.25
/ea
Free Shipping & Returns

Key Features

Height
3.5 in
Length
1 in
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247123
Zoro #
G305299212
UPC #
-
Country of Origin
United States

Dimensions

Height
3.5 in
Length
1 in
Width
3.5 in

Description

Ideal ContainerSEAL sealing tape is designed to seal a vast range of bottles and containers used in a laboratory. Its unique elastomeric characteristics allow it to stretch and conform around the irregular perimeters of containers lids and covers to form a secure, tight seal. ContainerSeal will block water vapor loss, reduce the rate of gas exchange and prevent the entry of contaminants. Ideally sized (0.75" wide) tape can be easily removed from most surfaces without leaving an adhesive residue. Elastomeric plastic withstands continuous exposure from -40°C to +77°C (with intermittent exposure to 100°C). Resistant to most organic solvents.
Material Thickness: 4.5 mil Total Thickness: 5.5 mil Elongation: Color- 390% Clear:350%Shipping Weight: 0.5 lbs
Shipping Dimensions: 3.50 x 3.50 x 1.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.