Zoro Homepage

Cryo-Babies, 0.94 x 0.5", White, 1000/rl

  • Mfr # 247180

  • Zoro # G004967719


product price: $57.75
/ea

Key Features

Overall Height
12 in
Overall Length
0.75 in
Overall Width
9.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247180
Zoro #
G004967719
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Length
0.75 in
Overall Width
9.13 in

Description

Cryogenic labels (Cryo-Babies) are flexible polyolefin labels that withstand conventional and cryogenic storage conditions (vapor and liquid phase nitrogen storage at -196°C). The labels are chemically inert with a solvent resistant acrylic adhesive that will adhere to all plastics, glass and metal.
Label Size (inches): 0.94 x 0.50Label Size (millimeters): 24 x 13Ideal Use: 0.5ml TubesColor: WhiteTemperature Range: -196°C to 150°CShipping Weight: 1 lbs
Shipping Dimensions: 9.13 x 12.00 x 0.75
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.