Cryo-Babies, Laser, 1.5ml, Rainbow, 1700/pk, 1700PK

  • Mfr # 247127-RNBW

  • Zoro # G804968992


product price: $119.99
/pk 1700, $0.07/ea
Free Shipping & Returns

Key Features

Width
9.13 in
Length
0.75 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247127-RNBW
Zoro #
G804968992
UPC #
-
Country of Origin
United States

Dimensions

Width
9.13 in
Length
0.75 in
Height
12 in

Description

Cryo-Babies are designed to offer superior temperature and chemical resistance. Durable labels withstand cryogenic liquid nitrogen storage, boiling water baths, organic solvents, caustic agents and other laboratory chemicals. Cryo-Babies fit cryogenic vials and 1.5 - 2.0 ml micro-tubes. Chemically inert poly vinyl labels adhere to all polypropylene and polyethylene surfaces without cracking, peeling or degrading and accept any marking instrument.Rainbow pack includes blue, green, orange, red and yellow, four sheets of each.
Temperature Range: -196°C to 150°CShipping Weight: 1 lbs
Shipping Dimensions: 9.13 x 12.00 x 0.75
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.