Zoro Homepage

Cryo-Clear, Laser, 0.5ml, 2380/pk, 2380PK

  • Mfr # 247169

  • Zoro # G304968805


product price: $121.99
/pk 2380, $0.05/ea
Free Shipping & Returns

Key Features

Width
9.13 in
Length
0.75 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247169
Zoro #
G304968805
UPC #
-
Country of Origin
United States

Dimensions

Width
9.13 in
Length
0.75 in
Height
12 in

Description

Cryo-Clear laser printable labels withstand cryogenic storage conditions at -196°C and high temperatures up to +70°C. Chemically inert labels resist most organic solvents and adhere to plastic, glass and metal without cracking, peeling or degrading. Label sheets are specially coated to accept laser printing and other methods of marking. Not recommended for use with siliconized tubes.
Dimensions: 0.94 inches x 0.50 inchesShipping Weight: 2 lbs
Shipping Dimensions: 9.13 x 12.00 x 0.75
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.