Zoro Homepage

Cryo-Tags, Thermal, 0.94x0.50", 2000/pk, 2000PK

  • Mfr # 249431

  • Zoro # G804968923


product price: $160.99
/pk 2000, $0.08/ea
Free Shipping & Returns

Key Features

Width
4.5 in
Height
4.5 in
Length
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249431
Zoro #
G804968923
UPC #
-
Country of Origin
United States

Dimensions

Width
4.5 in
Height
4.5 in
Length
2.5 in

Description

Thermal Transfer Cryo-Tags are designed for use with Zebra brand printers. Quickly print barcodes and text clearly for fast and easy sample identification. Cryogenic labels provides superb cold temperature performance from -196°C to +80°C and work in liquid/vapor phase applications and withstand flash/snap freezing in liquid nitrogen. Labels are chemically inert with a solvent resistant adhesive that will adhere to croygenic vials, micro-tubes, test tubes, glass vials, beakers and metal racks. Durable material resists degradation from scuffing, chemicals, moisture and temperature fluctuations. Supplied in large assortment of shapes and sizes on 1€ or 3€ core. -196°C to +80°CCryogenic, low temperatureRoll format
Tube Size: CryoVialsShipping Weight: 1 lbs
Shipping Dimensions: 4.50 x 4.50 x 2.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.