Cryobabies, Laser, 0.5ml, Red, 2380/pk, 2380PK

  • Mfr # 247128-R

  • Zoro # G804969142


product price: $112.99
/pk 2380, $0.05/ea
Free Shipping & Returns

Key Features

Width
9.25 in
Height
12 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247128-R
Zoro #
G804969142
UPC #
-
Country of Origin
United States

Dimensions

Width
9.25 in
Height
12 in
Length
1 in

Description

Cryo-Babies are designed to offer superior temperature and chemical resistance. Durable labels withstand cryogenic liquid nitrogen storage, boiling water baths, organic solvents, caustic agents and other laboratory chemicals. Cryo-Babies fit cryogenic vials and 1.5 - 2.0 ml micro-tubes. Chemically inert poly vinyl labels adhere to all polypropylene and polyethylene surfaces without cracking, peeling or degrading and accept any marking instrument.
Temperature Range: -196°C to 150°CShipping Weight: 1 lbs
Shipping Dimensions: 9.25 x 12.00 x 1.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.