Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Thermal Cryo-Tags, 1.05 x 0.50, Orange, 1000/rl

  • Mfr # 249400O

  • Zoro # G104968982


product price: $89.89
/ea
Free Shipping & Returns

Key Features

Width
4 in
Length
2 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
249400O
Zoro #
G104968982
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Length
2 in
Height
4 in

Description

Cryogenic labels for direct thermal printers. Direct Thermal Cryo-Tags are formatted to work quickly and easily with the Dymo Labelwriter and most direct thermal printers. Quickly label your samples with sharp text, clear barcodes or a combination of both! Cryogenic labels are suitable for a variety of applications. Recommended Temperature: -196°C to +70°C
Face stock: Polypropylene €“ 2 mil Adhesive: Acrylic €“ 0.6 mil (15 microns)Liner: 3.3 mil Application Temperature: Room temperature, 50% relative humidity or less. Surface area must be free of moisture. Application Recommendations: Use gloved hands when applying labels; Surfaces should be made of 100% Virgin Polypropylene (siliconized surfaces should be avoided); Surfaces should be clean, dry and at room temperatureShipping Weight: 0.5 lbs
Shipping Dimensions: 4.00 x 4.00 x 2.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.