Direct Thermal Cryo-Tags, 1.50 x 0.75", Orange, 750/rl

  • Mfr # 249402O

  • Zoro # G204968981


product price: $89.89
/ea
Free Shipping & Returns

Key Features

Width
1.11 in
Height
1.11 in
Length
1.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249402O
Zoro #
G204968981
UPC #
-
Country of Origin
United States

Dimensions

Width
1.11 in
Height
1.11 in
Length
1.11 in

Description

Polypropylene labels are ideal for use in cryogenic, low temperature and ultra-low temperature freezer storage applications. DirectThermal Cryo-Tags accept printing from Dymo Label Writer and other popular direct thermal printers. Superior labels are chemical resistant and temperature resistant from -196°C to 70°C; freezable in liquid and vapor phase nitrogen. Adhere to most plastics, glass and metals without cracking, peeling or degrading, scuffing or smearing. Cryogenic, low temperature labels Temperature resistant -196°C to +70°CRoll format
Ideal Use: 2.0ml tubes Dimensions: 1.50 x 0.75 inchesLabels/Roll: 750Shipping Weight: 1 lbs
Shipping Dimensions: 1.11 x 1.11 x 1.11
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.