Zoro Homepage

Direct Therml Cryo-Spot, 3/8", Red, 4000/rl

  • Mfr # 249403R

  • Zoro # G204969162


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Width
11.11 in
Height
1.11 in
Length
1.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249403R
Zoro #
G204969162
UPC #
-
Country of Origin
United States

Dimensions

Width
11.11 in
Height
1.11 in
Length
1.11 in

Description

Polypropylene labels are ideal for use in cryogenic, low temperature and ultra-low temperature freezer storage applications. DirectThermal Cryo-Tags accept printing from Dymo Label Writer and other popular direct thermal printers. Superior labels are chemical resistant and temperature resistant from -196°C to 70°C; freezable in liquid and vapor phase nitrogen. Adhere to most plastics, glass and metals without cracking, peeling or degrading, scuffing or smearing. Cryogenic, low temperature labels Temperature resistant -196°C to +70°CRoll format
Label Size: Spots: 3/8 inch (9.5 mm spot)Ideal Use: 1.5 ml tubesLabels/Roll: 4,000Shipping Weight: 1 lbs
Shipping Dimensions: 11.11 x 1.11 x 1.11
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.