Shop DIVERSIFIED BIOTECH
See all product information
Create Account
DirectThermal Tags (1.5x0.5") and Spot (3/8") Combo, Red, 500 sets/pk, 500PK
- Mfr # 249404R
- Zoro # G204969049
product price:
$
110.99
/pk of 500, $0.22/ea
Free Shipping & Returns
Key Features
Width
4 in
Height
4 in
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 249404R
- Zoro #
- G204969049
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Height
- 4 in
- Length
- 4 in
Description
Polypropylene labels are ideal for use in cryogenic, low temperature and ultra-low temperature freezer storage applications. DirectThermal Tags accept printing from Dymo Label Writer and other popular direct thermal printers. Superior labels are chemical resistant and temperature resistant from -196°C to 70°C; freezable in liquid and vapor phase nitrogen. Adhere to most plastics, glass and metals without cracking, peeling or degrading, scuffing or smearing. Cryogenic, low temperature labels Temperature resistant -196°C to +70°CRoll format
Size(inches): 1.5 x 0.5, 3/8" Ideal Use: 1.5ml tubes Unit of Measure: 1,000/roll (500 tag and spot sets) Temperature Range: 70°C to -196°CShipping Weight: 2 lbs
Shipping Dimensions: 4.00 x 4.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Size(inches): 1.5 x 0.5, 3/8" Ideal Use: 1.5ml tubes Unit of Measure: 1,000/roll (500 tag and spot sets) Temperature Range: 70°C to -196°CShipping Weight: 2 lbs
Shipping Dimensions: 4.00 x 4.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.