DirectThermal Tags (1.5x0.5") and Spot (3/8") Combo, Yellow, 500 sets/pk, 500PK

  • Mfr # 249404Y

  • Zoro # G404969016


product price:  $109.99
/pk 500, $0.22/ea
Free Shipping & Returns

Key Features

Width
4 in
Length
4 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
249404Y
Zoro #
G404969016
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Length
4 in
Height
4 in

Description

Polypropylene labels are ideal for use in cryogenic, low temperature and ultra-low temperature freezer storage applications. DirectThermal Tags accept printing from Dymo Label Writer and other popular direct thermal printers. Superior labels are chemical resistant and temperature resistant from -196°C to 70°C; freezable in liquid and vapor phase nitrogen. Adhere to most plastics, glass and metals without cracking, peeling or degrading, scuffing or smearing. Cryogenic, low temperature labels Temperature resistant -196°C to +70°CRoll format
Size(inches): 1.5 x 0.5, 3/8" Ideal Use: 1.5ml tubes Unit of Measure: 1,000/roll (500 tag and spot sets) Temperature Range: 70°C to -196°CShipping Weight: 2 lbs
Shipping Dimensions: 4.00 x 4.00 x 4.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.