Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flag-Tags, Laser, 2.5x0.5", White, 1500/pk, 1500PK

  • Mfr # 247142

  • Zoro # G804968695


product price: $129.99
/pk 1500, $0.09/ea
Free Shipping & Returns

Key Features

Width
9.13 in
Height
12 in
Length
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247142
Zoro #
G804968695
UPC #
-
Country of Origin
United States

Dimensions

Width
9.13 in
Height
12 in
Length
0.75 in

Description

Flag-Tags extra long labels provide extra space for coding micro-tubes. Polyester labels are chemically inert and have strong adhesion properties. Adhere to all plastics and withstand steam autoclaving, boiling water baths, freezer temperatures, organic solvents, and caustic agents. Laser sheets are supplied in 3 x 20 array, 25 sheets per package, white color.
Shipping Weight: 2 lbs
Shipping Dimensions: 9.13 x 12.00 x 0.75
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.