Zoro Homepage

Petri-Seal, Yellow, .5"x108'

  • Mfr # 247121

  • Zoro # G405299709


product price: $61.89
/ea

Key Features

Length
0.75 in
Width
4.75 in
Height
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247121
Zoro #
G405299709
UPC #
-
Country of Origin
United States

Dimensions

Length
0.75 in
Width
4.75 in
Height
4.75 in

Description

Ideal sealing tape for petri dishes and micro-well plates. Tape stretches and conforms to ensure a tight seal. Designed to prevent water vapor loss, reduce rate of gas exchange and prevent entry of contaminants. Tape is easily removed from most surfaces without leaving a residue. Elastomeric plastic withstands continuous exposure from -40°C to +77°C (with intermittent exposure to 100°C). Resistant to most organic solvents.
Shipping Weight: 0.19 lbs
Shipping Dimensions: 4.75 x 4.75 x 0.75
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.