Petri Stickers, 100 Sq Grid, 3" Dia, 36/pk, 36PK

  • Mfr # 247010-100

  • Zoro # G505299692


product price:  $44.95
/pk 36, $1.25/ea

Key Features

Length
0.5 in
Width
3.5 in
Height
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
247010-100
Zoro #
G505299692
UPC #
-
Country of Origin
United States

Dimensions

Length
0.5 in
Width
3.5 in
Height
4.25 in

Description

PetriStickers allow for petri dishes to be labeled quickly, neatly and reliably. Made with water-resistant ink, substrate and adhesives, they will remain firmly attached at temperatures from 42° to 4°C. Simply remove the label's protective backing and apply it to the back of a petri dish. After labeling, the dish can be held in a comfortable position for streaking or colony transfer, stored in an incubator or refrigerator, and photographed.
Shipping Weight: 0.19 lbs
Shipping Dimensions: 3.50 x 4.25 x 0.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.