Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Petri Stickers, 12 Sec Pie, 3" Dia, 36/pk, 36PK

  • Mfr # 247011-12

  • Zoro # G705299744


product price: $43.75
/pk 36, $1.22/ea

Key Features

Length
0.5 in
Width
3.5 in
Height
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247011-12
Zoro #
G705299744
UPC #
-
Country of Origin
United States

Dimensions

Length
0.5 in
Width
3.5 in
Height
4.5 in

Description

PetriStickers label petri dishes quickly, neatly and reliably. Convenient stickers are easy to apply to the back of petri dishes. PetriStickers are manufactured with water-resistant ink, substrate and adhesives. Remain firmly attached at temperatures from 4°C to 42°C. After labeling, the dish can be held in a comfortable position for streaking or colony transfer, stored in an incubator or refrigerator, and photographed.
Shipping Weight: 0.1874 lbs
Shipping Dimensions: 3.50 x 4.50 x 0.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.