Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Printed Grid Pads, 50/pk, 50PK

  • Mfr # 248806

  • Zoro # G305299809


product price: $26.65
/pk 50, $0.53/ea

Key Features

Height
7.25 in
Length
0.25 in
Width
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248806
Zoro #
G305299809
UPC #
-
Country of Origin
United States

Dimensions

Height
7.25 in
Length
0.25 in
Width
5.25 in

Description

The Well Orienter System increases accuracy and efficiency with 96 well micro-plate procedures. The pre-printed 96 well grid pad allows convenient recording or sample data. Each grid has a mild adhesive strip for affixing to a laboratory notebook page.
Shipping Weight: 0.2 lbs
Shipping Dimensions: 5.25 x 7.25 x 0.25
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.