Zoro Homepage

Soft Rubber Roller, 4"

  • Mfr # 248742

  • Zoro # G705299805


product price: $41.95
/ea

Key Features

Length
2 in
Width
6 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248742
Zoro #
G705299805
UPC #
-
Country of Origin
United States

Dimensions

Length
2 in
Width
6 in
Height
10 in

Description

Uniformly seal your films to microplates with this 4 inch rubber roller. Perfect for all of your sealing films.
Shipping Weight: 1 lbs
Shipping Dimensions: 6.00 x 10.00 x 2.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.