
Tough-Spot for Laser Printer, 3/4 Inch Diameter, 15 - 50 ml Tubes, White, 2160 per Package, 2160PK
Mfr # 247167
Zoro # G016556338
product price:Â $122.99
/pk 2160, $0.06/ea
Free Shipping & Returns
Key Features
Application
Tube Labeling For Laser Printer
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
247167
Zoro #
G016556338
UPC #
-
Country of Origin
United States
Details
Application
Tube Labeling For Laser Printer
Item
Tough-Spot for Laser Printer, 3/4 Inch Diameter, 15 - 50 ml Tubes, White, 2160 per Package
Color
White
Description
Tough-Spots are chemically resistant labels that adhere to polypropylene tubes without cracking, peeling or degrading. Specially designed to withstand boiling water baths, autoclaving freezing, cryogenic liquid nitrogen storage, organic solvents and caustic agents. Tough-Spots are made of a special smear resistant material and will accept any marking instrument.Shipping Weight: 1 lbsShipping Dimensions: 12.00 x 9.00 x 2.00Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.