Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tough-Spots, 3/8" Dia, Yellow, 1000/pk, 1000PK

  • Mfr # 247106Y

  • Zoro # G104968760


product price: $52.39
/pk 1000, $0.05/ea

Key Features

Width
3.5 in
Height
3.5 in
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247106Y
Zoro #
G104968760
UPC #
-
Country of Origin
United States

Dimensions

Width
3.5 in
Height
3.5 in
Length
1.5 in

Description

Tough-Spots are chemically resistant labels that adhere to polypropylene tubes without cracking, peeling or degrading. Specially designed to withstand boiling water baths, autoclaving freezing, cryogenic liquid nitrogen storage, organic solvents and caustic agents. Tough-Spots are made of a special smear resistant material and will accept any marking instrument.
Fits 0.5-2.0ml Tubes 3/8'' Spots -196°C Roll format Pre-cut Round Labels For Microtube Cap or Lid ID Freezable in Liquid Nitrogen Autoclavable/Boilable Chemically Resistant Won't Dry Out, Fall Off or TearShipping Weight: 0.5 lbs
Shipping Dimensions: 3.50 x 3.50 x 1.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.