Zoro Homepage

Tough-Spots, Multi, 3/8", White, 5000/pk, 5000PK

  • Mfr # 247161

  • Zoro # G504968858


product price: $189.99
/pk 5000, $0.04/ea
Free Shipping & Returns

Key Features

Width
3.5 in
Height
3.5 in
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247161
Zoro #
G504968858
UPC #
-
Country of Origin
United States

Dimensions

Width
3.5 in
Height
3.5 in
Length
3.5 in

Description

Convenient five across labels available in all white on the same roll for quick and easy coding of sample tubes. Supplied in a cube style dispenser box that keeps labels neat and clean and ready for use. Tough-Spots withstand temperature down to -196°C without cracking or peeling and fit all 0.5-2.0ml micro-tubes. Labels are resistant to organic solvents and caustic agents.
Convenient 5 across labels 3/8 inch diameter Save time and money Handy dispenser boxShipping Weight: 0.5 lbs
Shipping Dimensions: 3.50 x 3.50 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.