Tough-Tags, Laser, 0.94x0.5", Rainbow, 2975/pk, 2975PK

  • Mfr # 247126RNBW

  • Zoro # G104968715


product price:  $129.99
/pk 2975, $0.04/ea
Free Shipping & Returns

Key Features

Width
9 in
Height
12 in
Length
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247126RNBW
Zoro #
G104968715
UPC #
-
Country of Origin
United States

Dimensions

Width
9 in
Height
12 in
Length
0.75 in

Description

Tough Tags are pre-cut, peel-off labels that fit micro-tubes and a variety of other containers in research laboratories. Labels are manufactured from chemically inert polyester with strong adhesion properties. The labels adhere to all plastics and withstand steam autoclaving, boiling water baths, freezer temperatures, organic solvents, and caustic agents. Not recommended for use with liquid nitrogen. Tough-Tags are made of a special smear resistant material and will accept any marking instrument.
-20°C Sheets for laser printers 8 Across x 20 Down Pre-Cut, Peel-Off Labels Autoclavable/Boilable/Freezable Chemically Resistant Thin - Won't Jam in Centrifuge Rotors Won't Dry Out, Fall Off or TearRainbow Colors (5 Sheets each); Blue Green Orange Red YellowShipping Weight: 1 lbs
Shipping Dimensions: 9.00 x 12.00 x 0.75
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.