Shop DIVERSIFIED BIOTECH
See all product information
Create Account
Tough-Tags, Laser Sheets, 0.94 x 0.5 Inch Labels for 0.5-0.65ml Tubes, White, 2975/pk, 2975PK
- Mfr # 247193W
- Zoro # G604968819
product price:
$
120.99
/pk of 2975, $0.04/ea
Free Shipping & Returns
Key Features
Width
9 in
Height
12 in
Length
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 247193W
- Zoro #
- G604968819
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 9 in
- Height
- 12 in
- Length
- 0.75 in
Description
Tough-Tag, Laser Sheets, are pre-cut, peel-off labels that fit micro-tubes and a variety of other containers in research laboratories. Labels are manufactured from chemically inert polyester with strong adhesion properties. Tough-Tags adhere to all plastics and withstand steam autoclaving, boiling water baths and freezer temperatures, organic solvents and caustic agents. Tough-Tags are made of a special smear resistant material and will accept any marking instrument.
Ideal Use: 0.5-0.65ml TubesLabel Size (inches): 0.94 x 0.5 (24mm x 13mm) Withstands up to -20°C Pre-Cut, Peel-Off Labels Autoclavable/Boilable/Freezable Chemically Resistant Thin Labels Won't Jam in Centrifuge Rotors Won't Dry Out, Fall Off or Tear Sheet layout: 7 across x 17 downLabels per sheet: 119Sheets per package: 25Shipping Weight: 1 lbs
Shipping Dimensions: 9.00 x 12.00 x 0.75
Research or further manufacturing use only, not for food or drug use.
Ideal Use: 0.5-0.65ml TubesLabel Size (inches): 0.94 x 0.5 (24mm x 13mm) Withstands up to -20°C Pre-Cut, Peel-Off Labels Autoclavable/Boilable/Freezable Chemically Resistant Thin Labels Won't Jam in Centrifuge Rotors Won't Dry Out, Fall Off or Tear Sheet layout: 7 across x 17 downLabels per sheet: 119Sheets per package: 25Shipping Weight: 1 lbs
Shipping Dimensions: 9.00 x 12.00 x 0.75
Research or further manufacturing use only, not for food or drug use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.