Shop DIVERSIFIED BIOTECH
See all product information
Create Account
Tough-Tags, Laser Sheets, 0.94 x 0.5 Inch Labels for 0.5-0.65ml Tubes, Yellow, 2975/pk, 2975PK
- Mfr # 247193Y
- Zoro # G604968734
product price:
$
124.62
/pk 2975, $0.04/ea
Free Shipping & Returns
Key Features
Width
9 in
Height
12 in
Length
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 247193Y
- Zoro #
- G604968734
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 9 in
- Height
- 12 in
- Length
- 0.75 in
Description
Tough-Tag, Laser Sheets, are pre-cut, peel-off labels that fit micro-tubes and a variety of other containers in research laboratories. Labels are manufactured from chemically inert polyester with strong adhesion properties. Tough-Tags adhere to all plastics and withstand steam autoclaving, boiling water baths and freezer temperatures, organic solvents and caustic agents. Tough-Tags are made of a special smear resistant material and will accept any marking instrument.
Ideal Use: 0.5-0.65ml TubesLabel Size (inches): 0.94 x 0.5 (24mm x 13mm) Withstands up to -20°C Pre-Cut, Peel-Off Labels Autoclavable/Boilable/Freezable Chemically Resistant Thin Labels Won't Jam in Centrifuge Rotors Won't Dry Out, Fall Off or Tear Sheet layout: 7 across x 17 downLabels per sheet: 119Sheets per package: 25Shipping Weight: 1 lbs
Shipping Dimensions: 9.00 x 12.00 x 0.75
Research or further manufacturing use only, not for food or drug use.
Ideal Use: 0.5-0.65ml TubesLabel Size (inches): 0.94 x 0.5 (24mm x 13mm) Withstands up to -20°C Pre-Cut, Peel-Off Labels Autoclavable/Boilable/Freezable Chemically Resistant Thin Labels Won't Jam in Centrifuge Rotors Won't Dry Out, Fall Off or Tear Sheet layout: 7 across x 17 downLabels per sheet: 119Sheets per package: 25Shipping Weight: 1 lbs
Shipping Dimensions: 9.00 x 12.00 x 0.75
Research or further manufacturing use only, not for food or drug use.