Tough-Tags, Sidewall, Laser, 0.25x1.5, Yellow, 3120/pk, 3120PK

  • Mfr # 247116Y

  • Zoro # G004968907


product price:  $119.99
/pk 3120, $0.04/ea
Free Shipping & Returns

Key Features

Width
9 in
Height
0.75 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
247116Y
Zoro #
G004968907
UPC #
-
Country of Origin
United States

Dimensions

Width
9 in
Height
0.75 in
Length
12 in

Description

Sidewall Tough-Tags are slender pre-cut labels designed for micro-well plates, petri dishes, and other containers. Labels withstand incubation, boiling water baths, solvents and temperatures down to -20°C(Roll). Labels adhere to all types of plastic and glass surfaces. White labels accept marking from any writing instrument. Ideal size (0.25" x 1.50") to fit perfectly on the sidewall of a standard micro-well plate, petri dish and more. Allows visual identification of individual plates.
Shipping Weight: 4.4095 lbs
Shipping Dimensions: 9.00 x 0.75 x 12.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.