Tough-Tags, Sidewall, Laser, 1/4x1 1/2", Yellow, 3120/pk, 3120PK
- Mfr # 247137-Y
- Zoro # G304969031
product price:
$
119.99
/pk of 3120, $0.04/ea
Free Shipping & Returns
Key Features
Width
9.13 in
Height
12 in
Length
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 247137-Y
- Zoro #
- G304969031
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 9.13 in
- Height
- 12 in
- Length
- 0.75 in
Description
Sidewall Tough-Tags are slender pre-cut labels designed for micro-well plates, petri dishes, and other containers. Labels withstand incubation, boiling water baths, solvents and temperatures down to -196°(Laser sheet). They adhere to all types of plastic and glass surfaces. White labels accept marking from any writing instrument. Ideal size (0.25" x 1.50") to fit perfectly on the sidewall of a standard micro-well plate, petri dish and more. Allows visual identification of individual plates.
Shipping Weight: 4.4095 lbs
Shipping Dimensions: 9.13 x 12.00 x 0.75
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 4.4095 lbs
Shipping Dimensions: 9.13 x 12.00 x 0.75
Research or further manufacturing use only, not for food or drug use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.