Tough-Tags, Slide Labels, Yellow, 2400/pk, 2400PK

  • Mfr # 247140-Y

  • Zoro # G104969071


product price: $129.99
/pk 2400, $0.05/ea
Free Shipping & Returns

Key Features

Width
9 in
Length
0.75 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
247140-Y
Zoro #
G104969071
UPC #
-
Country of Origin
United States

Dimensions

Width
9 in
Length
0.75 in
Height
12 in

Description

Tough Tags are pre-cut, peel-off labels that fit microscope slides and a variety of other containers in research laboratories. Labels are manufactured from chemically inert polyester with strong adhesion properties. The labels adhere to all plastics and withstand steam autoclaving, boiling water baths, freezer temperatures, organic solvents, and caustic agents. Not recommended for use with liquid nitrogen. Tough-Tags are made of a special smear resistant material and will accept any marking instrument.
Sheet Layout: 8 Across - 12 Down Labels per Sheet: 96Shipping Weight: 2.2044 lbs
Shipping Dimensions: 9.00 x 12.00 x 0.75
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.